Electronics screwdriver for Torx® ESD, Torx® profile: TX3

Article no.: 625777 TX3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
63 pieces in stock 63 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Blade length 40 mm
overall length 133 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special alloy.
Cap rotatable yes
Bore in the Torx® profile no
Type of product Screwdriver

Identification numbers & Classifications

Article number 625777 TX3
EAN / GTIN 7610733268597
Manufacturer number 8124.3-40 ESD

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.
From TX6 Torx® profile with hole for screws with and without a tamper-proof pin.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart