Electronics screwdriver for Torx® Kraftform Micro, ESD, Torx® profile: TX4

Article no.: 625772 TX4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 1567 TORX® ESD Micro
Torx® profile TX4
electrostatic characteristic EGB/ESD
Blade length 40 mm
overall length 137 mm
Drive profile Screwdriver for TORX® screws
Material of blade high-quality tool steel
Cap rotatable yes
Bore in the Torx® profile no
Type of product Screwdriver

Identification numbers & Classifications

Article number 625772 TX4
EAN / GTIN 4013288039163
Manufacturer number 05030120001

Description

Version:

Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart