This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver set for Torx®, with 2-component Haptoprene handle 9

Article no.: 625331 9

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 9
Drive profile Screwdriver for TORX® screws with centre hole
Type of product Screwdriver

Identification numbers & Classifications

Article number 625331 9
Manufacturer number 625331 9

Description

Version:

Power grip with easy-to-hold Haptoprene surface and an especially tough, impact-resistant polypropylene core. High torques can be exerted even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip. From size TX30 with hexagon flats for wrench assistance.

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Content:

1 each screwdriver No. 625330: TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25; TX30

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart