Screwdriver for Torx®, with T-handle, Torx® profile: TX6

Article no.: 625173 TX6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX6
Blade length 100 mm
overall length 132 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625173 TX6
EAN / GTIN 4013288208217
Manufacturer number 05023367001

Description

Version:

Ergonomic 2-component T-handle with finger grip hollows and pleasant feel for high transmission of force and non-fatiguing work. With side drive and holding function on the long arm for secure holding of the screw on the tool. Blade surface matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Torx®, with T-handle, Torx® profile: TX6

Screwdriver for Torx®, with T-handle, Torx® profile: TX6

on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days
US $ 13.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
332 pieces in stock 332 pieces available in 3-4 working days
US $ 3.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
121 pieces in stock 121 pieces available in 3-4 working days
US $ 9.27
plus VAT at the current rate Prices plus delivery costs
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 132 mm 70 mm 146 mm
Blade length 100 mm 35 mm 100 mm
Type of product Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart