{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 4 mm | |
overall length | 152 mm | |
Blade length | 65 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622301 4 | |
EAN / GTIN | 4045197949998 | |
Manufacturer number | 622301 4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Nut spinner with handle short 4 mm
on request
In stock
24 pieces in stock
US $ 6.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
US $ 6.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket |
overall length | 152 | 212 |
Blade length | 65 | 125 |
Width across flats | 4 | 4 |
Type of product | Socket spanner | Socket spanner |