{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 4 mm | |
overall length | 150 mm | |
Blade length | 70 mm | |
Drive profile | Hexagon sockets | |
Shaped handle | ergonomic, straight | |
Material of blade | Chrome vanadium special steel | |
Material of handle | Haptoprene | |
Surface of blade | nickel-plated and chrome-plated | |
Blade and handle can be detached | no | |
with extension blade(s) | no | |
Type of product | Socket spanner |
Article number | 622150 4 | |
Manufacturer number | 622150 4 |
This article |
Recommendations |
||
---|---|---|---|
Nut spinner with 2-component Haptoprene handle 4 mm |
on request
In stock
161 pieces in stock
US $ 6.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
130 pieces in stock
US $ 6.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon sockets | Hexagon socket | Hexagon socket |
overall length | 150 mm | 212 mm | 152 mm |
Blade and handle can be detached | no | ||
Blade length | 70 mm | 125 mm | 65 mm |
Surface of blade | nickel-plated and chrome-plated | ||
Width across flats | 4 mm | 4 mm | 4 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner |