{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 12 mm | |
overall length L | 197 mm | |
maximum ring ⌀ D1 | 21.5 mm | |
maximum ring ⌀ D2 | 24 mm | |
maximum ring height h1 | 16 mm | |
maximum ring height h2 | 18 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end cranked | yes | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614843 10X12 | |
EAN / GTIN | 4045197879431 | |
Manufacturer number | 614843 10X12 |