{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/4 inch | |
Spanner length L | 136 mm | |
Jaw width b | 17.1 mm | |
Jaw height h1 | 4.3 mm | |
Ring thickness h2 | 7 mm | |
Ring ⌀ D | 17.3 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | imperial | |
Type of product | Spanner |
Article number |
614825 1/4
Copy |
|
EAN / GTIN |
4045197331205
Copy |
|
Manufacturer number |
614825 1/4
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |