Combination spanner set 9

Article no.: 613960 9
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,234 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 9
Ring setting 15 degrees
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613960 9
EAN / GTIN 4045197159922
Manufacturer number 613960 9

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each combination spanner No. 613600 / 613500 / 613800 / 613900 / 613950 / 613520 / 613970: Size 5.5; 7; 8; 10; 13; 16; 17; 18; 19

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner set  9

Combination spanner set 9

on request
In stock
1,234 pieces in stock
US $ 78.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
153 pieces in stock
US $ 133.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
329 pieces in stock
US $ 196.93
plus VAT at the current rate Prices plus delivery costs
Number of keys 9 9 9
Surface chrome-plated matt chrome-plated
Ring setting 15 10
Width across flats metric metric metric
Material Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner Spanner

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart