Crowfoot wrench Open ring form 12 mm

Article no.: 612920 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 12 mm
Length L 30.8 mm
Head width b 20.6 mm
Head thickness h 14 mm
Square drive 1/4 inch
Form, output drive Open ring form
Material Chrome alloy steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 612920 12
EAN / GTIN 4018754000746
Manufacturer number 01190012

Description

Version:

Drop forged, head with square socket for drive tools such as ratchet, extension etc.

Application:

The possibility of accepting various different drive tools means that access to restricted places is made easier.

Material:

Chrome alloy steel, chrome-plated, round finish surface (no sharp edges).

Note:

For suitable drive tools see No. 632000641350 and 655230657766.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart