Crowfoot spanner, Width across flats: 13mm

Article no.: 612800 13
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
68 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13 mm
Spanner length, L 160 mm
Head thickness h 5.5 mm
Bore ⌀ 8.5 mm
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated
Type of product Spanner

Identification numbers & Classifications

Article number 612800 13
EAN / GTIN 4024089009880
Manufacturer number 00380001380

Description

Version:

Drop forged, robust shank and powerful jaw.

Application:

For use where access is difficult.

Material:

Chrome vanadium steel, chrome-plated.

Note:

For suitable tommy bars see No. 621600621800.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart