{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 240 mm | |
Blade length | 150 mm | |
Handle position adjustable | no | |
fitted saw blade | General-purpose saw blade | |
Type of product | Coping saw |
Article number | 581240 | |
EAN / GTIN | 4010124306304 | |
Manufacturer number | 306250 |
This article |
Recommendations |
||
---|---|---|---|
General-purpose hacksaw “PUK” with general-purpose blade (310) Ergonomic handle
on request
Subsequent delivery
0 pieces in stock
US $ 6.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
178 pieces in stock
US $ 9.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
US $ 10.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Blade length | 150 mm | 150 mm | 200 mm |
Overall length | 240 mm | 260 mm | 310 mm |
Handle position adjustable | no | no | |
fitted saw blade | General-purpose saw blade | General-purpose saw blade | |
Materials for which the saw blade is suitable | Metal; Aluminium; Wood; Plastic | Metal; Aluminium; wood; Plastic | |
Type of product | Coping saw | Coping saw | Coping saw |