Wheel brush with shank Steel wire 0.30 mm, Brush ⌀ D1× bristle width L1: 30X6mm

Article no.: 574050 30X6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
978 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 30 mm
Bristle thickness 0.3 mm
Bristle width L1 6 mm
Length of brush section H1 6 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 20,000 rpm
Type of product Wheel brush

Identification numbers & Classifications

Article number 574050 30X6
EAN / GTIN 4067263906988
Manufacturer number 574050 30X6

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart