{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 65 mm | |
Thread M | M14 | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 20 mm | |
Twisted knotting | waved | |
maximum speed | 12,000 rpm | |
Type of product | Cup brush |
Article number | 573205 60 | |
EAN / GTIN | 4067263906919 | |
Manufacturer number | 573205 60 |
This article |
Recommendations |
|
---|---|---|
Cup brush Stainless steel wire 0.30 mm, Brush ⌀ D1: 60mm
on request
In stock
1,352 pieces in stock
US $ 9.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,934 pieces in stock
US $ 6.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Length of brush section H1 | 20 mm | 20 mm |
Brush material | Stainless steel wire | Steel wire |
Bristle thickness | 0.3 mm | 0.35 mm |
Brush ⌀ D1 | 65 mm | 65 mm |
maximum speed | 12,000 rpm | 12,000 rpm |
Type of product | Cup brush | Cup brush |