Diamond hand dresser 70X20 mm

Article no.: 568785 70X20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
153 pieces in stock

Select article variation and quantity

Dimensions (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dresser medium Diamond-coated
Overall length 270 mm
Segment width 20 mm
Segment length 70 mm
Type of product Hand dresser

Identification numbers & Classifications

Article number 568785 70X20
EAN / GTIN 4045197977564
Manufacturer number 568785 70X20

Description

Version:

Galvanically distributed diamond hand dresser with ergonomic 2-component handle.

Application:

For dressing and profiling fleece compact wheels.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart