{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | fine | |
Degree of hardness | medium | |
Disc ⌀ | 152 mm | |
Width | 25 mm | |
Bore ⌀ | 25 mm | |
Manufacturer's designation | FS-WL | |
Version | 6S fine | |
Propulsive equipment | Bench grinder | |
Type of product | Compact disc |
Article number | 568741 152X25X25 | |
EAN / GTIN | 50048011187728 | |
Manufacturer number | 7000028494 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |