{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Roller ⌀ | 90 mm | |
Roller width | 100 mm | |
Bore ⌀ | 19 mm | |
Type | pneumatic | |
Degree of hardness | AIR | |
Manufacturer's designation | MA-AC | |
Colour | black |
Article number | 568580 AIR | |
Manufacturer number | 7000109252 |