{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 40 mm | |
Width | 5 mm | |
Bore ⌀ d1 | 19 mm | |
Number of pieces | 10 | |
Type of product | Spacer ring |
Article number | 568439 | |
EAN / GTIN | 4030293027626 | |
Manufacturer number | 250.522 | |
Manufacturer | Flex-Elektrowerkzeuge GmbH, Bahnhofstraße 15, 71711 STEINHEIM AN DER MURR, Germany, www.flex-tools.com |