PU hook and loop backing pad 6 holes, External ⌀: 77mm

Article no.: 567874 77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
409 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • Material: Polyurethane

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Polyurethane
External ⌀ 77 mm
Thread 1/4 inch
Multiple holes yes
maximum speed 15,000 rpm
Type of product Backing pad

Identification numbers & Classifications

Article number 567874 77
EAN / GTIN 616026542624
Manufacturer number 54262

Description

Version:

PU backing pads with 1/4 inch mounting and 6 holes.

Suitable for:

Discs with holes: 6; ABRANET.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart