{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 115 mm | |
maximum circumferential speed | 40 m/s | |
maximum speed | 12,000 rpm | |
Type of product | Backing pad |
Article number | 566965 115 | |
EAN / GTIN | 5010027826946 | |
Manufacturer number | 7000061390 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hook and loop backing pad with Centring and M 14 thread, External ⌀: 115mm
on request
In stock
145 pieces in stock
US $ 24.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 17.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,866 pieces in stock
US $ 11.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 17.32
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 115 mm | 115 mm | 115 mm | 115 mm |
Thread | M14 | M14 | ||
Degree of hardness | medium | soft | ||
maximum speed | 12,000 rpm | 12,000 rpm | ||
maximum circumferential speed | 40 m/s | 40 m/s | 80 m/s | 80 m/s |
Type of product | Backing pad | Backing pad | Backing pad | Backing pad |