Backing pad hard/ribbed, External ⌀: 115mm

Article no.: 566672 115
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness hard
External ⌀ 115 mm
Thread M14
maximum circumferential speed 80 m/s
maximum speed 13,300 rpm
Type of product Backing pad

Identification numbers & Classifications

Article number 566672 115
EAN / GTIN 4045197718266
Manufacturer number 566672 115

Description

Version:

Fibre disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of fibre discs.
Hard, non-deforming fibre disc backing pads. Contact face lightly ribbed for optimum grit support when grinding edges and surfaces. Special plastic with very high temperature resistance. Ideal for coarse grinding and roughing work in 36 to 60 grit.

Downloads & documents

Compare with similar products

This article


Recommendations


Backing pad hard/ribbed, External ⌀: 115mm

Backing pad hard/ribbed, External ⌀: 115mm

on request
Subsequent delivery
0 pieces in stock
US $ 12.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
471 pieces in stock
US $ 8.36
plus VAT at the current rate Prices plus delivery costs
External ⌀ 115 mm 108 mm
maximum speed 13,300 rpm 13,300 rpm
Type of product Backing pad Backing pad

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart