ISO backing pad medium hard/ribbed 108 mm

Article no.: 566670 108
plus VAT at the current rate Prices plus delivery costs
on request
In stock
108 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 108 mm
incl. clamping nut yes
suitable for disc ⌀ 115 mm
maximum circumferential speed 80 m/s
maximum speed 13,300 rpm
Type of product Backing pad

Identification numbers & Classifications

Article number 566670 108
EAN / GTIN 2050001031778
Manufacturer number 566670 108

Description

Version:

Fibre disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of fibre discs.
Medium-hard pad with broad ribs for better grit support for edge grinding and surface grinding. For coarser grinding work in 36 to 60 grits.
To ISO.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart