{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium aluminium oxide (ZA) | |
Grinding medium code | ZA | |
Grit | 60 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished with overlap between strips | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
See-through grinding | yes | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565446 60 | |
EAN / GTIN | 4027497579396 | |
Manufacturer number | A27461250601406 |
This article |
Recommendations |
|
---|---|---|
Clear view flap disc SLTR Control, (ZA) for steel and stainless steels, ⌀ 125 mm, Grit: 60
on request
In stock
211 pieces in stock
from
1
Pieces
US $ 9.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
783 pieces in stock
from
1
Pieces
US $ 5.41
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 mm | 22.23 mm |
Shape description | dished with overlap between strips | dished with overlap between strips |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX; Steel |
Disc ⌀ | 125 mm | 125 mm |
Grinding medium code | ZA | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc |