Abrasive flap disc speed+ ZA, flat 40

Article no.: 565299 40
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.79 / Piece
  • from 10 Piece
    US $ 2.32 / Piece
on request
In stock
7,436 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Zirconium abrasive (ZA)
    Grinding medium code ZA
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description flat
    Disc ⌀ 125 mm
    Bore ⌀ 22.23 mm
    optimised for material INOX; Steel
    maximum circumferential speed 80 m/s
    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 565299 40
    EAN / GTIN 4062406159559
    Manufacturer number 565299 40

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Uni
     
    dry
     

    Description

    Version:

    • High-quality zirconium aluminium oxide (ZA) for high abrasive performance.
    • Glass fibre pad for optimum contact pressure.
    • Suitable for both steel and stainless steel.
    • Best results on angle grinders of all power classes.

    speed+ - optimised flap strip arrangement, for effectiveness similar to a fibre disc with highly aggressive characteristics.

    Application:

    Edge smoothing, material removal.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart