Cutting disc PREMIUM*** EXTRA THIN 178 mm

Article no.: 563406 178
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.91 / Piece
  • from 25 Piece
    US $ 4.93 / Piece
on request
In stock
75 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A60N-BFXA
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 178 mm
Disc thickness 2 mm
Bore ⌀ 22.23 mm
for material thicknesses 6 mm - 10 mm
recommended approach angle 90 degrees
optimised for material Aluminium; Non-ferrous metals
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563406 178
EAN / GTIN 9003175253555
Manufacturer number 525355

Application Table

Alu Mg
 
CuZn
 
dry
 

Description

Version:

Special type for cutting non-ferrous metals such as aluminium, brass, bronze etc.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A30N-BFXA.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart