Rough grinding disc Universal 115X7 mm

Article no.: 560010 115X7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.47 / Piece
  • from 10 Piece
    US $ 3.73 / Piece
on request
In stock
1,183 pieces in stock

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard Aluminium Oxide
Grinding medium code A
Specification A30R-BF
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 7 mm
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 13,300 rpm
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560010 115X7
EAN / GTIN 4045197480736
Manufacturer number 560010 115X7

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

For universal use on stainless steel, steel and cast iron.

Specification:

28-A30R-BFX.

Downloads & documents

Compare with similar products

This article


Recommendations


Rough grinding disc Universal 115X7 mm

Rough grinding disc Universal 115X7 mm

on request
In stock
1,183 pieces in stock
from 1  Pieces
US $ 4.47
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
339 pieces in stock
from 1  Pieces
US $ 5.26
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.38
plus VAT at the current rate Prices plus delivery costs
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
recommended approach angle 20-30 degrees 20-30 degrees
maximum circumferential speed 80 m/s 80 m/s
optimised for material INOX; Steel INOX; Steel
Disc thickness 7 mm 7 mm
Grinding medium code A A
Type of product Rough grinding wheel Rough grinding wheel

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart