Mandrel, Number of discs to be clamped: 1

Article no.: 556380 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Number of discs to be clamped Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 6 mm
Clamping range 0 mm - 19 mm
Number of discs to be clamped 1
Type of product Mandrel

Identification numbers & Classifications

Article number 556380 1
EAN / GTIN 8711428101676
Manufacturer number 7000038377

Description

Version:

Mandrel (stainless steel).

Suitable for:

Coarse cleaning discs No. 555930 - 555946,
Abrasive brushes No. 573555 / 573565 with bore ⌀ 13 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart