{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 280 - 360 | |
Grit designation | medium fine | |
Fleece structure | 280 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 152 mm | |
Length | 228 mm | |
Version | A Very Fine | |
3M designation | CF-PRO | |
Colour | red | |
Type of product | Abrasive fleece pad |
Article number | 555999 280 | |
EAN / GTIN | 480116492690 | |
Manufacturer number | 64926 |
This article |
Recommendations |
|
---|---|---|
Abrasive fleece pad CF-PRO, 152×228 mm, Fleece structure: 280
on request
In stock
3,725 pieces in stock
from
1
Pieces
from
20
Pieces
|
on request
In stock
10,078 pieces in stock
from
1
Pieces
from
20
Pieces
|
|
Width | 152 mm | 152 mm |
Colour | red | red |
Grit designation | medium fine | medium fine |
Grit equivalent | 280 - 360 | 280 - 360 |
Length | 228 mm | 229 mm |
Fleece structure | 280 | 280 |
Type of product | Abrasive fleece pad | Abrasive fleece pad |