Coarse cleaning disc (SiC), Disc ⌀: 150mm

Article no.: 555946 150
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 12.53 / Piece
  • from 10 Piece
    US $ 10.44 / Piece
on request
In stock
12 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Degree of hardness hard
Grit designation extra coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Thickness 15 mm
Bore ⌀ 13 mm
recommended speed 4,000 rpm
Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 555946 150
EAN / GTIN 4062406123932
Manufacturer number 555946 150

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
High material removal rate for general-purpose cleaning work.

Application:

For radial use on flexible shafts and straight die grinders. For rust removal, paint removal, dressing weld seams and removing surface dirt.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart