{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 50 mm | |
Tool-end mounting | External thread quick-clamping system | |
Mounting machine-side | Shank ⌀ 6 mm | |
Shank ⌀ | 6 mm | |
suitable for quick-change system | Roloc™ | |
maximum speed | 25,000 rpm | |
Type of product | Backing pad |
Article number | 554091 50 | |
EAN / GTIN | 4046719810529 | |
Manufacturer number | 7000062722 |
This article |
Recommendations |
||
---|---|---|---|
Rubber backing pad shank ⌀ 6 mm soft, External ⌀: 50mm
on request
In stock
Available in 3-4 working days
106 pieces in stock
106 pieces available in 3-4 working days
US $ 25.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
365 pieces in stock
365 pieces available in 3-4 working days
US $ 17.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
117 pieces in stock
117 pieces available in 3-4 working days
US $ 17.94
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 50 mm | 50 mm | 50 mm |
maximum speed | 25,000 rpm | 25,000 rpm | 30,000 rpm |
Type of product | Backing pad | Backing pad | Backing pad |