{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit equivalent | 180 | |
Grit designation | medium | |
Degree of hardness | soft | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | XL-DR | |
Version | 2 A medium | |
maximum speed | 22,000 rpm | |
Type of product | Compact disc |
Article number | 554066 180/2 | |
EAN / GTIN | 30048011171853 | |
Manufacturer number | 7100000860 |
This article |
Recommendations |
|
---|---|---|
Compact disc XL-UR 180/2
on request
In stock
1,461 pieces in stock
from
1
Pieces
US $ 9.18
plus VAT at the current rate
Prices plus delivery costs
from
15
Pieces
US $ 7.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
435 pieces in stock
from
1
Pieces
70,44 SEK
plus VAT at the current rate
Prices plus delivery costs
from
15
Pieces
58,72 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 2 A medium | 2 A medium |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0,1 % |
Grit designation | medium | Medel |
Degree of hardness | soft | mjuk |
maximum speed | 22,000 rpm | 22 000 min-1 |
Grinding media | Standard aluminium oxide (A) | Normalkorund (A) |
Grinding medium code | A | A |