Mini burr Z9 very coarse (NF/Alu) A0313

Article no.: 546908 A0313
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ‌Tooth configuration Z9
    Tooth type abbreviation Z9
    Toothing grit designation very coarse (NF/Alu)
    Tool material Carbide
    Shape A0313
    Shape description Cylindrical
    Head ⌀ 3 mm
    Head length 13 mm
    Overall length 40 mm
    Shank ⌀ 3 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 546908 A0313
    EAN / GTIN 4045197804969
    Manufacturer number 546908 A0313

    Application Table

    Alu Mg
     
    CuZn
     
    Plastic, GRP
     

    Description

    Version:

    GARANT burrs are manufactured from highest quality carbide with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
    Carbide mini burr with shank ⌀ 3 mm.

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart