Burr GARANT Master Uni – medium A0616

Article no.: 540220 A0616
plus VAT at the current rate Prices plus delivery costs
on request
In stock
130 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Serie GARANT Master Uni
Type of cut Unequal toothing
Toothing grit designation medium
Tool material Carbide
Shape description Cylindrical, without end cut
Head ⌀ 6 mm
Head length 16 mm
Overall length 50 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540220 A0616
EAN / GTIN 4062406584764
Manufacturer number 540220 A0616

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
  • High rate of material removal.
  • Smooth running.
  • Low thermal stress, long tool life, improved chip evacuation.
  • For general-purpose use on steel, stainless steel, aluminium.

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning,
weld and surface preparation.

Note:

Materials with poor heat conductivity: Reduce speed in order to avoid overheating the burr and smearing.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr GARANT Master Uni – medium A0616

Burr GARANT Master Uni – medium A0616

on request
In stock
130 pieces in stock
US $ 24.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
165 pieces in stock
US $ 25.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
404 pieces in stock
US $ 17.92
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
US $ 29.84
plus VAT at the current rate Prices plus delivery costs
Shape description Cylindrical, without end cut Cylindrical without end cut Cylindrical without end cut Cylindrical, without end cut
Head ⌀ 6 6 6 6
Tool material Carbide Carbide Carbide Carbide TiAlN
Toothing grit designation medium fine medium medium
Shank ⌀ 6 6 6 6
Type of product Burr Burr Burr Burr
Head length 16 16 18 16

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart