Square file with 2-component handle 200 mm

Article no.: 512201 200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: D
  • Shape description: square, taper plain end
  • Standard: DIN 7261

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cut 2
    Type of cut 2nd cut
    Shape D
    Shape description square, taper plain end
    File surfaces 4
    Width 8 mm
    Length without tang 200 mm
    incl. file handle yes
    Standard DIN 7261
    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 512201 200
    EAN / GTIN 4009215190656

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     

    Description

    Version:

    The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
    Cuts on all faces; convex end.
    File ready driven into ergonomic 2-component file handle with hole for hanging up and handy colour-coded clips (red, green, yellow) for individually identifying e.g. the cutting pattern.

    Application:

    The quality file for workshop use with long tool life and high removal rate.

    Standard:

    DIN 7261 form D

    Note:

    File without handle available under No. 512200.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart