Mobile roughness standard (geometry standard) with factory calibration certificate PRN10

Article no.: 499580 PRN10
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 122.74 /pcs.
on request
In stock
29 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ra approx. 2.5 µm
    Rz approx. 10 µm
    Sm >130 µm
    Test certificate Manufacturer’s test certificate
    Type of product Surface normal

    Identification numbers & Classifications

    Article number 499580 PRN10
    EAN / GTIN 2050001025562
    Manufacturer number 6820420

    Description

    Version:

    Mobile, metal roughness standard with calibration certificate.
    Ra approx. 2.5 µm, RSM >130 µm, Rz approx. 10 µm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart