{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contact point radius | 2 µm | |
Angle contact point | 60 degrees | |
Length | 3 mm | |
Type of product | Probes |
Article number | 499275 2/60 | |
EAN / GTIN | 4062406587130 | |
Manufacturer number | 499275 2/60 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Tapered probe tip ⌀ 1.0 mm, Type: 2/60
on request
Available in 1-2 weeks
0 pieces in stock
US $ 868.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 868.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 855.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 868.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 855.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 855.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Length | 3 mm | 3 mm | 33 mm | 3 mm | 33 mm | 33 mm |
Angle contact point | 60 degrees | 90 degrees | 60 degrees | 90 degrees | 90 degrees | 90 degrees |
Contact point radius | 2 µm | 5 µm | 2 µm | 2 µm | 2 µm | 5 µm |
Type of product | Probes | Probes | Probes | Probes | Probes | Probes |