Tapered probe tip ⌀ 3.5 mm, Type: 2/60

Article no.: 499273 2/60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contact point radius 2 µm
Angle contact point 60 degrees
Length 33 mm
Type of product Probes

Identification & Classification

Article number 499273 2/60
EAN / GTIN 4062406587109
Manufacturer number 499273 2/60
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Carbide probe tips with diamond insert (standard: size 2/60)
Probe tip for measuring the roughness of contour measuring instrument CM1.

Suitable for:

Probe tip holder No. 499260 size 3.5.

Optional extras:

Pocket scales No. 479446 size 150 for measuring of probe tips.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart