Surface roughness measuring instrument, with printer M410

Article no.: 499043 M410
New product
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 227.90 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: USB interface; Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible reading mm / inch
Interface USB interface; Bluetooth interface
Roughness standards DIN / ISO / JIS / ASME, MOTIF
Measurement travel for longitudinal sensing 26 mm
Cut-off (λc) 0.08; 0.25; 0.80; 2.50 mm
Cut-off (λc) 0.003; 0.010; 0.032; 0.100 inch
Scanning speed 0.1 – 1.0 mm/s
Feed unit length 194 mm
Feed unit width 38 mm
Feed unit height 72 mm
Evaluation unit length 162 mm
Evaluation unit width 77 mm
Evaluation unit height 35 mm
Weight feed unit 1.1 kg
Weight of the evaluation unit 0.3 kg
Type of product Surface roughness measuring device

Identification numbers & Classifications

Article number 499043 M410
EAN / GTIN 4059192073480

Description

Version:

Surface roughness measuring tool with free probe travel and automatic zeroing for precise roughness and wave measurement in accordance with relevant standards. The MarSurf M 410 has a practical touch display, an evaluation device can be removed from the feed unit, an integrated PDF memory and data transmission via Bluetooth is possible.
  • Free probe travel with high-precision probe system.
  • Quick-change probe arm without tools and with additional protection.
  • PDF protocol creation directly in the device without additional software.
  • Only a few seconds of set-up time using motorised height adjustment of the feed unit with automatic zeroing.
  • Unique probe arm management for creating, changing and deleting over 50 probe arms. The calibration data of a calibrated probe arm is retained.
  • Probe travel in accordance with DIN EN ISO 4288 / ASME B46.
  • Automatic selection of filters and probe travels to the standard.
  • Measurement travel for longitudinal sensing 0.1 to 26 mm.
  • Phase correction Gauss filter to DIN EN ISO 16610-21 (supersedes DIN EN ISO 11562), robust Gauss filter according to DIN EN ISO 16610-31 and special filter ISO 13565-1.
  • Wireless data transmission via Bluetooth to a PC, e.g. to Excel or to third-party software.
  • Assistance-guided tilt adjustment.
  • Portable use with mains and battery power.
  • International up to date incorporating all the usual reference values to DIN/ISO, JIS, ASME, MOTIF.
  • 17 languages integrated.
  • Inclination correction ±1°, manually.
  • Storage of over 30,000 measurement programs.
  • Scan information via scanner by scanning a QR or barcode (scanner not included).

Supplied with:

MarSurf M 410 evaluation device, MarSurf MD 26 feed unit including BFW 250 probe system, standard probe arm, M 410 docking station, wide-range power supply unit with 3 adapters, micro USB cable, MD 26 cover cap, screwdrivers, 3 pcs. assembly key, operating instructions and carrying case.
Additionally with Bluetooth printer No. 499017.

Note:

Other probe arms, e.g. for small bores and slots, available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart