Version:
Portable roughness measuring device for precise roughness measurement and documentation conforming to standards, using the stylus tracing method. With integral calibration standard. Automatic cut-off selection. Memory capacity for 15 profiles and up to 20,000 measured values. Phase correction Gauss filter to DIN EN ISO 16610-21 (supersedes DIN EN ISO 11562). Up to 5 measurement travels can be selected
Version - image:
Directly selectable parameters
Ra, Rz.
Freely programmable button
Direct access to any of 30 free choice parameters.
USB port
No driver required, recognises PS1.
Start button, right and left
Easy to use for left and right-handed users.
Contact point (2 µm) with removable protection cap
Measures to the standard at 0.7 mN gauging force.
Integral calibration standard
No external calibration standard required (patent applied for).
Large display
All information at a glance.
Advantage:
- Error-free operation due to settings compliant with standards.
- Switch on and start measurement right away − intuitive, no training.
- 3 parameters directly with one keystroke, 25 built-in parameters.
Supplied with:
Supplied with feed unit, standard probe No.
499004 size 6 -350, roughness standard, including works calibration certificate, height adjustment, probe guard, charger / mains adapter, instruction manual, carrying case with shoulder strap and belt attachment, mini-USB cable.
Optional extras:
Spare and special probe No.
499004. Probe extension No.
499008.