This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Mini-processor / printer DP-1 VR, Type: DP1VR

Article no.: 498700 DP1VR

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Digimatic interface; RS232 interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DP-1 VR
Interface Digimatic interface; RS232 interface
Type of product Data printer

Identification numbers & Classifications

Article number 498700 DP1VR
EAN / GTIN 4946368429625

Description

Version:

Fast and quiet data printer. Large easily legible characters. Timed reading of measured values (clock function). Data logging up to 9999 values. Thermal printer paper with long-term stability. Very compact. Press key to start. Powered by 6V mains adapter, batteries or rechargeable batteries.
Printable data: Measured values; OK / not OK values, number of data, min / max value, range; average value, standard deviation, number of rejects, percentage of rejects, process capability index, histogram, intervention limits; date and time.

Application:

For data collection, printing, and statistical evaluation of the measured data of small measuring tools with Digimatic interface.

Supplied with:

Supplied with 1 roll thermal paper, carrying strap, and mains adapter.

Optional extras:

Thermal paper No. 498710, foot switch No. 498780. Batteries (4 pieces) No. 081570 size LR6, batteries (4 pieces) No. 081556
size. LR6.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart