Connecting cable with data switch, Type: D1

Article no.: 497085 D1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
27 pieces in stock 27 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Digimatic
Length 1 m
Type of product Data cable

Identification & Classification

Article number 497085 D1
EAN / GTIN 4946368552903
Manufacturer number 05CZA624
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Suitable for:

For calipers with IP protection.
Calipers No. 412628; 415354; 415400.
Scale unit No. 499401.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart