Digital rebound hardness tester1

Article no.: 495024 1
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum weight of test piece 2.5 kg
Length 154 mm
Width 84 mm
Height 23 mm
Weight 430 g

Identification numbers & Classifications

Article number 495024 1
EAN / GTIN 2050002078604

Description

Version:

Sturdy casing of anodised aluminium. Evaluation to DIN 50156 and ASTM A956 in Rockwell HRC and HRB, Vickers HV, Brinell HB, and the tensile strength of steel. The device can be used in any orientation (horizontal, facing upwards, facing downwards...). Internal memory for >1,000,000 measurement values, USB port for data transmission to a USB stick.

Accuracy:

±4 HL (0.5 % at 800 HL).

Supplied with:

Impact tool type D, hardness comparison block, USB data cable, cleaning brush, transport case, charger, and manufacturer’s certificate.

Optional extras:

Alignment rings for curved surfaces, test blocks with DAkkS certificate and impact tools types DC, DL, D+15, C and G on request.

Spare part:

Connecting cable to impact measuring tool 495023.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart