Precision vice 15 mm

Article no.: 494480 15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 15 mm
maximum clamping range b 14.5 mm
Jaw height C 6 mm
Overall length a 50 mm
Overall width B 15 mm
Overall height c 15 mm
Material of vice hard chrome-plated brass
Type of product Checking vice

Identification numbers & Classifications

Article number 494480 15
EAN / GTIN 4045197525406
Manufacturer number 494480 15

Description

Version:

Precision vice in hard chrome-plated (brass) or anodised (aluminium) version. Ideal for use with small parts, e.g. on microscopes and shadowgraphs or with surface roughness measuring tools. Angular accuracy 0.04 mm, exchangeable clamping jaws of hardened, stainless steel and plastic. Fixed jaws with Vees for cylindrical parts. The additional Vee on the fixed jaw and the clamping slots on the long sides increase the versatility.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart