Extension set, Type: D

Article no.: 494471 D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal clamping ⌀ 17 mm - 50 mm
External clamping ⌀ 0 mm - 55 mm
Type of product Clamping set

Identification numbers & Classifications

Article number 494471 D
EAN / GTIN 2050001957221
Manufacturer number 269983 / AUFBAUSET 3

Description

Version:

Modular, flexible, and versatile sets of high-quality aluminium components with long-life Hardcoat surface. All construction sets are specifically extendable.
Horizontal and vertical mounting on the rack rail (does not include attachment set No. 494475).
Three-jaw manual chuck for inside and outside clamping of rotationally symmetrical parts. Jaws reversible without tools.

Supplied with:

With 3 plug-in parallel pins for clamping small parts, for increased clamping of small parts outside the jaws, offering complete accessibility.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart