Version:
Profile projector for precise transillumination and incident light checking of large components.
Robust free-standing device for universal application in production and inspection.
- Standard lens 10× magnification. 5x, 20x, 50x and 100x magnification lenses on request. Maximum distortion of the lenses 0.2%.
- Rotating screen ⌀ effective 508 mm.
- Integral digital LED display for angular measurements, selectable degrees / decimal.
- Telecentric illumination system for even illumination of the image field and exact measurements.
- Sturdy coordinate comparator stand 380×250 mm, with integral glass scales.
- Ensures straightforward observation and easy measuring of lengths, angles, curves, radii, and threads etc.
Supplied with:
10× magnification lens, measurement table, halogen incident illumination and transillumination, digital angle display, mains lead.
Optional extras:
Digital display unit No.
499356, cutting edge cleaner No.
354788.
Note:
Further special accessories such as lenses, tilting central support, horizontal Vee, toolholder, standard comparison scales or an edge sensor with QM-Data 200 analysis unit, 2-D-Geopak software programme, digital display or cover available on request.