Endoscope probe, elbow bend, flexible 1000 mm

Article no.: 492942 1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Probe length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Camera resolution 640×480 px
    IP Index of Protection IP 67
    Probe ⌀ 6 mm
    Probe length 1,000 mm
    Type of product Probe

    Identification numbers & Classifications

    Article number 492942 1000
    EAN / GTIN 4045197565433
    Manufacturer number 492942 1000

    Description

    Version:

    Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.
    Very high image quality with 16.7 million colours.
    Illumination mode: Control switch for turning the image illumination on and off. For use in large voids and/or very dark surroundings.
    Side-LED mode: When the screw-on probe mirror is used, activation of the side LEDs avoids generation of confusing reflections.
    Image rotation: 90° image rotation clockwise using the control button.
    Elbow bend probe head: Probe with hand grip and setting handle for bending the camera head in two directions (maximum 2× 155°). In conjunction with the probe mirror supplied, this allows inspection even of a recess that faces in the opposite direction to the insertion of the probe. A stop function for the desired angular position allows non-fatiguing working. Probe tip with braided metal protective sheath.
    Image aperture angle 87.1°.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

    Suitable for:

    All endoscope versions No. 492923; 492924; 492925; 492928.

    Supplied with:

    Screw-on probe mirror 70°.

    Optional extras:

    Adapter No. 492896 for using the probes with photo / video endoscope No. 492890 size 2000.

    Note:

    Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.
    Probe for pipework inspection:
    • Head ⌀: 28 mm
    • Probe length: 22 m
    • Image aperture angle: 150°
    • 8 high-intensity LEDs.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart