{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens ⌀ | 132 mm | |
Magnification (x-times) | 1.9 | |
Length of the jointed arm A | 400 mm | |
Length of the jointed arm B | 400 mm | |
Power supply | Mains operated | |
Type of product | Magnifying glass lamp |
Article number | 491655 132 | |
EAN / GTIN | 4048347905806 | |
Manufacturer number | 27773 |
This article |
Recommendations |
||
---|---|---|---|
Lamp magnifier varioLED+, Lens ⌀: 132mm
on request
In stock
31 pieces in stock
US $ 815.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 1,002.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 1,004.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Power supply | Mains operated | Mains operated | Mains operated |
Head ⌀ | 250 mm | 250 mm | |
Length of the jointed arm A | 400 mm | 500 mm | 500 mm |
Length of the jointed arm B | 400 mm | 484 mm | 484 mm |
Lens ⌀ | 132 mm | 160 mm | 160 mm |
Magnification (x-times) | 1.9 | 1.9 | 1.9 |
Type of product | Magnifying glass lamp | Magnifying glass lamp | Magnifying glass lamp |