Gauge force tester for external micrometers

Article no.: 481346
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
186 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Stainless steel, INOX
Measurement technology analogue
Type of product Measuring force test insert

Identification numbers & Classifications

Article number 481346
EAN / GTIN 4045197286574
Manufacturer number 481346

Description

Version:

The measuring force tester provides for simple evaluation of the forces acting on the measuring faces. According to DIN 863 T1 the measuring force has to be between 5 and 10 N.

Optional extras:

Extensions No. 481348 for larger measurement ranges.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart