Feeler gauge shim strip set Stainless in a wall rack, Type: 0,01-0,25

Article no.: 478445 0,01-0,25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: Works standard
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

with feeler gauge holder yes
Standard Works standard
Material Rust-resistant and acid-resistant stainless steel
Material Stainless steel, INOX
Length 330 mm
Height 110 mm
Depth 100 mm
with fastening materials yes
Type of product Feeler gauge shim strip

Identification numbers & Classifications

Article number 478445 0,01-0,25
EAN / GTIN 4045197924025
Manufacturer number 478445 0,01-0,25

Description

Version:

15-piece set in a metal wall rack. Feeler gauges in plastic boxes.

Content:

1 each feeler gauge shim roll No. 478507: 0.01 to 0.1 (0.01 increments)
0.12; 0.15; 0.18; 0.20; 0.25

Supplied with:

Fastening material and feeler gauge holder No. 478510.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart