Voltage tester DUSPOL® PROFIPOL+

Article no.: 473105 PROFIPOL+
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 79.96 /pcs.
  • US $ 231.09 /pcs.
on request
In stock
21 pieces in stock

Select article variation and quantity

Device type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Display range AC 12 V - 690 V
Display range DC 12 V - 690 V
Display LED
IP Index of Protection IP 54
Phase testing LED
Polarity testing LED
Continuity testing acoustic / LED
contactless detection of broken cables yes
Overvoltage category CAT II 690 V; CAT III 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081551 LR3
Type of product Voltage tester

Identification numbers & Classifications

Article number 473105 PROFIPOL+
EAN / GTIN 4014651200234
Manufacturer number 020023

Description

Version:

With test handle stop for one-handed operation at socket outlets and for secure storage. The voltage display is operational even it the batteries are flat or has been taken out

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Application:

Suitable for manual crafts, and for working on electrical systems, industrial systems, maintenance, servicing (troubleshooting),

Standard:

DIN EN 61243-3, VDE 0682-401:2015

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart